4-1/2 in. 30 psi Liquid Filled Pressure Gauge

Thuemling Industrial Products

Bourdon 4-1/2 in. 30 psi Liquid Filled Pressure Gauge

Brand image
Thuemling Industrial Products

Bourdon 4-1/2 in. 30 psi Liquid Filled Pressure Gauge

  • Part #T1572710
  • Item #7074289
  • Manufacturer Part #1572710
4.4 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 17ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Internal diaphragm and temp compensated for consistent accuracy
  • Stainless steel case
  • No bubble glycerin filled case provides shock resistance and lubrication
  • Call for more sizes
  • Accuracy ± 1.0 % of span
  • Vibration-resistant; glycerin-filled

Specifications

ASME:
ASME B40.1
Collection:
Bourdon
Color Finish Name:
White Aluminum, Black
Diameter:
4-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Grade:
1A
Material:
Plastic, Stainless Steel
Material Type:
Nylon, 316
NEMA:
NEMA 4X, NEMA IP65
NSF Certified:
No
Pressure - High:
30
Pressure - Low:
0
Product Type:
Pressure Gauge
Temperature Range:
40 to 150 Deg F

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';