4-1/2 in. 60 psi Liquid Filled Pressure Gauge
Bourdon 4-1/2 in. 60 psi Liquid Filled Pressure Gauge
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Internal diaphragm and temp compensated for consistent accuracy
- Stainless steel case
- No bubble glycerin filled case provides shock resistance and lubrication
- Call for more sizes
- Accuracy ± 1.0 % of span
- Vibration-resistant; glycerin-filled
Specifications
- ASME:
- ASME B40.1
- Color Finish Name:
- White Aluminum, Black
- Diameter:
- 4-1/2
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Glass Type:
- White Acrylic
- Grade:
- 1A
- Material:
- Plastic, Stainless Steel
- Material Type:
- Nylon, 316
- NEMA:
- NEMA 4X, NEMA IP65
- NSF Certified:
- No
- Pressure - High:
- 60
- Product Type:
- Pressure Gauge
- Style Name:
- Bourdon
- Temperature Range:
- 40 to 150 Deg F