2 in. Bottom Outlet Copper Roof Drain

You last purchased this on
 
Thunderbird

2 in. Bottom Outlet Copper Roof Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thunderbird

2 in. Bottom Outlet Copper Roof Drain

  • Fast #
  • Part #TRD2NH
  • Item #1267503
  • Manufacturer Part #RD-2NH
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Seamless drain basin
  • Requires Certification

Specifications

Drain Base Material:
Copper
Drain Opening:
2 in
End Connection 1:
No Hub
End Connections:
No Hub
IAPMO Listed -:
Yes
Length:
17-1/2 in