2 in. Copper Roof Drain with Overflow Bottom Outlet
2 in. Copper Roof Drain with Overflow Bottom Outlet
Frequently Purchased Together
Product Details
- Seamless drain basin
Specifications
- ASTM:
- IAPMO #2452
- Drain Base Material:
- Copper
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- IAPMO Listed -:
- Yes
- Length:
- 17-1/2 in