• Cart

DESCRIPTION

  • Bonderized

Thunderbird 2 in. No-Hub Galvanized Deck Drain

TBD2NHB

Fits Pipe Size:

2 in

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
IAPMO #2452
Color Finish
Grey
Color Finish Category
Greys
End Connection 1
No Hub
End Connection 2
No Hub
Fits Pipe Size
2 in
IAPMO Listed
Yes
Length
9 in
Width
9 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.