Thunderbird Bottom Outlet Copper Roof Drain
TRDNH
Drain Opening:
SPECIFICATIONS
- CARB OTC LEED Compliant
- No
- Color Finish
- Copper
- Drain Opening
- 2 in
- End Connection 1
- No Hub
- GSA Approved
- No
- IAPMO Listed
- Yes
- Length
- 17-1/2 in
- Material
- Copper
- NSF Certified
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday