DESCRIPTION

  • Seamless drain basin
  • Side

Thunderbird Copper Roof Drain with Horizontal Outlet

TRDHZ3NH

Diameter:

SPECIFICATIONS

ASTM Specifications
IAPMO #2452
Color Finish
Copper
Diameter
3 in
End Connection 1
No Hub
IAPMO Listed
Yes
Length
17-1/2 in
Material
Copper

Starting at
Call for Pricing
  • QUANTITY