DESCRIPTION

  • Seamless drain basin

Thunderbird Copper Roof Drain with Overflow Bottom Outlet

TRDCB3NH

Drain Opening:

SPECIFICATIONS

ASTM Specifications
IAPMO #2452
Color Finish
Copper
Drain Opening
3 in
End Connection 1
No Hub
IAPMO Listed
Yes
Length
17-1/2 in
Material
Copper

Starting at
Call for Pricing
  • QUANTITY