DESCRIPTION

  • Bonderized

Thunderbird No-Hub Galvanized Deck Drain

TBD2NHB

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
IAPMO #2452
Color Finish
Grey
Color Finish Category
Greys
End Connection 1
No Hub
End Connection 2
No Hub
Fits Pipe Size
2 in
IAPMO Listed
Yes
Length
9 in
Width
9 in