12 ft. Green Ratchet Strap with S-Hook
12 ft. Green Ratchet Strap with S-Hook
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Length:
- 12 ft
- Tool Type:
- Ratchet Strap with S-Hook
- Width:
- 1 in
- Work Load Limit:
- 500 lb