27 x 2 in. 10000 lbs. Ratchet Strap with Wire J-Hook

You last purchased this on
 
Tiegrrr Straps

27 x 2 in. 10000 lbs. Ratchet Strap with Wire J-Hook

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tiegrrr Straps

27 x 2 in. 10000 lbs. Ratchet Strap with Wire J-Hook

  • Fast #
  • Part #TS27RHWH
  • Item #3441164
  • Manufacturer Part #TS27RHWH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Safe load 3333 lb
  • Requires Certification

Specifications

Length:
27 ft
Lift Capacity:
10000 lb
Width:
2 in