60W 3-Light Incandescent Pendant in Polished Nickel

You last purchased this on
 
Minka Lavery

Tilbury 60W 3-Light Incandescent Pendant in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

Tilbury 60W 3-Light Incandescent Pendant in Polished Nickel

  • Fast #
  • Part #M4982613
  • Item #7072151
  • Manufacturer Part #4982-613
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Durable steel construction is built to last and offers a clean, polished look
  • Uses 3-light, 60-Watt candelabra base bulbs
  • The Tilbury 3-Light hall-foyer pendant in polished nickel by Minka Lavery provides abundant light to your home, while adding style and interest.
  • Lantern-style design with unique, open frame creates an eye-catching centerpiece
  • Compatible with standard wall dimmer
  • Requires Certification

Documents


Specifications

Collection:
Tilbury
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
17 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10.5
Light Bulb Type:
Halogen
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Number of Lights:
3
UL Listed:
No
Watts:
60 W
Width:
16-1/2 in