DESCRIPTION

  • Easy installation
  • Includes a set of three epoxy adhesives for tiling the shower pan and a round polished chrome drain plate
  • Leak proof and mold free shower pan, no seams and no liners
  • Optional accessories: Redi drain plates; Redi shampoo/soap
  • Ready to tile
  • Redi Base®
  • Single threshold with integrated center PVC drain

Tile Redi USA 36 x 36 in. Single Threshold Center Drain Shower Base

T3636CPVC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Location
Center
Height
7 in
Length
36 in
Material
Plastic
Width
36 in

Starting at
Call for Pricing
  • QUANTITY