• Cart

DESCRIPTION

  • Double threshold with integrated center PVC drain
  • Easy installation
  • Includes Redi poxy and a round polished chrome drain plate
  • Leak proof and mold free with no seams and no liners
  • Molded polyurethane with ribs underneath for extra strength
  • Ready to tile
  • Redi Base®
  • Single-piece with left dual curb, drain and side splash walls

Tile Redi USA 42 in. Double Curb Shower Base with Center Drain

T4266CDPVC

Type:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Grey
Color Finish Category
Greys
Drain Location
Center
Height
6-1/2 in
IAPMO Listed
No
Length
66 in
Material
Plastic
Material Type
Polyurethane
Type
Left Double Curb Shower Pan
Width
42 in

Starting at
Call for Pricing
  • QUANTITY