DESCRIPTION

  • Easy installation
  • Includes a set of three epoxy adhesives for tiling the shower pan and a round polished chrome drain plate
  • Leak proof and mold free shower pan, no seams and no liners
  • Optional accessories: Redi drain plates; Redi shampoo/soap caddies
  • Ready to tile
  • Redi Base®
  • Single threshold with integrated left PVC drain

Tile Redi USA 60 x 60 in. Single Threshold Left-Hand Drain Shower Base

T3460LPVC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Drain Location
Left
Height
7 in
Length
60 in
Material
Plastic
Width
60 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY