42 in. x 60 in. Shower Base with Center Drain in Grey

You last purchased this on
 
Tile Redi USA

Redi Base 42 in. x 60 in. Shower Base with Center Drain in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tile Redi USA

Redi Base 42 in. x 60 in. Shower Base with Center Drain in Grey

  • Fast #
  • Part #T4260CPVC
  • Item #3708704
  • Manufacturer Part #4260C-PVC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pre-pitched to ensure proper drainage
  • Ready to tile: Install tile directly on shower pan surface using modified thin-set; approved list of thin-sets in instructions
  • One-piece, leak-proof shower pan with integrated curb and splash walls
  • Includes: Round polished chrome drain plate
  • Easy to install: Install in mortar base; see instructions for further details
  • Features 2-inch center PVC drain
  • Tile application allows you to customize the shower base to the look and feel of your bathroom
  • Install the tile of your choice; tile application required (tile not included)
  • Curb/threshold dimensions: 3.75" threshold height; Shower curb width: 4.5 Inches
  • Pan dimensions: 60" width x 42" depth
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
Redi Base
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Location:
Center
Grate Diameter:
4-1/4 in
Grate Shape:
Round
Height:
6-1/4 in
IAPMO Listed -:
No
Installation Type:
Alcove
Length:
60 in
Material:
Acrylic
Material Type:
Polyurethane
Origin:
Domestic
Shower Base Shape:
Rectangle
Threshold Height:
3-3/4 in
UL Listed:
Yes
Weight:
26 lb
Width:
60 in