Redi Base® 48 in. Single Curb Shower Pan with Center Drain

Part #TP4860CPVC22304545  |  Item #4859527  |  Manufacturer Part #P4860C-PVC-22x30-4.5-4.5

$626.80 EACH

Length:

48 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Single Curb Shower Pan With Center Drain, 48″D x 60″W
  • One-piece, pre-pitched shower pan with integrated curb, splash walls, and 2" PVC drain
  • Ready-to-Tile™: tile set directly on shower pan surface
  • Fast and easy installation
  • Leak proof
  • Includes Redi Poxy® epoxy adhesive and round stainless drain plate

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1 1998, ANSI Z124.1 1995

ASTM Specifications: ASTM F-462-79

CARB OTC LEED Compliant: No

Collection: Redi Base®

Color Finish: Grey

Color Finish Category: Greys

Drain Location: Center

Height: 5-3/4 in

IAPMO Listed: No

Length: 48 in

Material: Plastic

Material Type: Polyurethane

Origin: Domestic

Shower Base Shape: Rectangle

Threshold Height: 5-3/4 in

UL Listed: Yes

Weight: 30

Width: 60 in