Waterproof Flashing System for 48 x 37 in. Shower Base
Redi Flash Waterproof Flashing System for 48 x 37 in. Shower Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides a leak-proof barrier
- Precision cut to fit your Tile Redi shower pan
- Redi Flash waterproofing system: Fits all 37" W x 48" D shower pan models
- Pre-formed aluminum guard
- Designed to eliminate leaks
- Backer board fits over the top of the flashing
- Easy-to-install
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Redi Flash
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Height:
- 3 in
- IAPMO Listed -:
- No
- Length:
- 1/2 in
- Material:
- Aluminum
- Threshold Height:
- 3 in
- Width:
- 1/2 in