Tilex
Crew® 32 oz. Mildew Remover
Part #CLO35600EA | Item #4710393 | Manufacturer Part #35600
Size:
32 ozPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 9
How to get it:
Product Details
- DISINFECTANT SPRAY: Clean up with CloroxPro Tilex® Instant Mold and Mildew Remover spray that eliminates 99.9% of mold and germs found outside and inside your facility
- MOLD REMOVER: No scrubbing required, remove tough stains with this disinfectant spray with bleach that removes mold spores
- MULTI-SURFACE CLEANER: Safe on kitchen and restroom surfaces where moisture builds, and mold can grow
- CLEANING SPRAY: This mold and mildew cleaner has a unique formula that whitens tile and grout and dissolves soap scum
- GREAT FOR COMMECIAL USE: From CloroxPro™, this mold remover spray is ideal for use in offices, busy healthcare environments with lodging and other commercial facilities
Documents
Specifications
Application: Grout Cleaner, Showers
CARB OTC LEED Compliant: No
Capacity: 32 oz
Collection: Crew®
Color Finish: Yellow
Disposable: No
ETL Listed: No
EcoLogo Certified: No
FSC Certified: No
Green Seal Certified: No
Height: 10-81/100 in
Length: 15-1/2 in
Package Quantity: Case of 9
Product Type: Grout
SCAQMD Compliant: No
Size: 32 oz
Type: D904550
Weight: 22.1
Width: 9-81/100 in
Entire Collection
-
Starting at $11.09