2 oz. Bleach Pen Bathroom Cleaner
Tilex® 2 oz. Bleach Pen Bathroom Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Two precision applicators for bigger or smaller surfaces
- Thick bleach powered gel formula
- One 2 ounce pen of Tilex Tile & Grout
- Ideal for offices, day care centers, schools, hotels, restaurants and other commercial facilities
- Perfect ergonomic size for hard to reach places
- Removes stains on contact from tile and grout
Specifications
- Application:
- Residential
- Capacity:
- 2 oz
- Collection:
- Tilex®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Indoor Outdoor:
- Indoor
- Material:
- Liquid
- Size:
- 2 oz