L Size Glove
L Size Glove
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Glove Size:
- L
- Glove Type:
- Welding
- Material:
- Cotton, Leather, Plastic
- Material Type:
- Cowhide, Kevlar®
- Reusable:
- Yes