L Size Leather Cowhide Glove

You last purchased this on
 
Tillman®

L Size Leather Cowhide Glove

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tillman®

L Size Leather Cowhide Glove

  • Fast #
  • Part #T50L
  • Item #4246071
  • Manufacturer Part #50L
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Seamless forefinger
  • Fleece lined for added heat protection without the bulk
  • Premium top grain cowhide palm and back resists heat and stays soft even when hot
  • Sewn with DuPont™ Kevlar® for added strength
  • Elastic back for snug fit
  • 4” cuff for added protection
  • Palm, back of fingers and thumb strap reinforcement for extra strength
  • Winged thumb for a great feel and gun grip
  • Available in vend-ready packaging
  • Sizes: S, M, L, XL, 2X
  • Requires Certification

Documents


Specifications

Glove Size:
L
Glove Type:
Fabrication, Mig
Length:
16-1/2 in
Material:
Fleece, Leather, Plastic
Material Type:
Cowhide, Kevlar®
Reusable:
No