L Size Cowhide Leather Gloves

You last purchased this on
 
Tillman®

Truefit™ L Size Cowhide Leather Gloves

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tillman®

Truefit™ L Size Cowhide Leather Gloves

  • Fast #
  • Part #T1476L
  • Item #4507335
  • Manufacturer Part #1476L
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Truefit™
Color Finish Name:
Gold
Glove Size:
L
Material:
Leather
Material Type:
Cowhide
Reusable:
Yes