XL Size Spandex, Goatskin Leather and Fiber Driver Gloves in Black and White

You last purchased this on
 
Tillman®

XL Size Spandex, Goatskin Leather and Fiber Driver Gloves in Black and White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tillman®

XL Size Spandex, Goatskin Leather and Fiber Driver Gloves in Black and White

  • Fast #
  • Part #TILM1470XL
  • Item #7442211
  • Manufacturer Part #1470XL
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Leather and spandex design will outlast and outperform all-synthetic high dexteritygloves
  • Rough side out Double palm for longer life and better gripping power
  • Top grain Goatskin construction for the best dexterity
  • Size: XL
  • Top grain leather side bolsters add additional protection for side surface work
  • Color: Black with White Palms
  • Smooth surface fingers for improved handling
  • Reinforced thumb to protect severe stress areas
  • Requires Certification

Specifications

ADA Compliant:
No
CE Approved:
No
Color Finish Category:
Blacks
Color Finish Name:
Black, White
Disposable:
No
Glove Size:
XL
Glove Type:
Abrasion Resistant
Length:
11 in
Material:
Fiber, Leather, Synthetic Fiber
Material Type:
Goatskin, Spandex
Reusable:
Yes
Thickness:
0.58 in
Width:
5 in