26 in. Top Side Clamp with Slow Release
Topside 26 in. Top Side Clamp with Slow Release
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constructed of high-tensile, no spark, aircraft-grade aluminum
- Self-locking mechanism provides safety
- Timberland Tool sets the standard for squeeze-off tool designed for polyethylene (PE) service lines
- Rotating sleeve adjusts to accommodate three different tube sizes and thicknesses
- Sleeve settings: CTS 3/4" (SDR 9); 1" CTS (SDR 9); 1-1/2" CST (SDR 9); 2" CST (SDR 9)
- Tools with other sleeves are available upon request
- For use on water service lines
Specifications
- Capacity:
- 1/2 in - 2 in
- Collection:
- Topside
- Length:
- 26 in
- Maximum Capacity:
- 1/2 in - 2 in
- Number of Tools Included:
- 1
- Weight:
- 12 lb
- WrenchType:
- Clamp