Classic Metered Aerosol Dispenser in Beige

You last purchased this on
 
Timemist

Classic Metered Aerosol Dispenser in Beige

This product requires certification to purchase.
Brand image
You last purchased this on
 
Timemist

Classic Metered Aerosol Dispenser in Beige

  • Fast #
  • Part #TMS1131TM
  • Item #4427180
  • Manufacturer Part #TMS 1131TM
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Beige Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires two C batteries
  • Beige
  • Automatically activates metered refill every 15 minutes
  • Required Accessories: TimeMist® Refill Packs: TMS2960 or TMS2502
  • Requires Certification

Specifications

Color Finish Name:
Beige
Depth:
3-1/4 in
Height:
9-1/2 in
Width:
3-3/4 in