24 in. Electrical Box with Knockout
24 in. Electrical Box with Knockout
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Height:
- 24 in
- Length:
- 48 in
- UL Listed:
- No
- Width:
- 24 in