DuraScrim™ XL Size Jacket

Part #TJ56207XL  |  Item #4487162  |  Manufacturer Part #J56207.XL

$25.27 EACH

Clothing Size:

XL

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Clothing Size: XL

Collection: DuraScrim™

Color Finish: Yellow

Color Finish Category: Yellows

Length: 31 in

Material: Plastic

Product Type: Jacket