Flite™ Size 12 PVC Steel Toe Boot in Black

Part #TIN2725112  |  Item #7562396  |  Manufacturer Part #27251.12

Call for Pricing per PAIR

Shoe Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 15 inch height black upper with composite safety toe and black cleated outsole
  • Composite safety toe meets ASTM F2413 M I/75 C/75 EH* and will not set-off metal detectors
  • Cleated outsole spits out debris for grip on indoor and outdoor surfaces
  • Durable, seamless upper is 100% liquid proof
  • Slip-Resistant, nitrile rubber outsole provides superior grip on dry, wet, and contaminated surfaces
  • Tiny air bubbles trapped within the material keep feet warm in the cold and cooler in the heat
  • Beveled heel for reduced back and leg strain

Specifications

ASTM Specifications: ASTM F-2413

Collection: Flite™

Color Finish: Black

Height: 15 in

Material: [Steel, Rubber, Plastic]

Material Type: PVC

Shoe Size: 12

UL Listed: No