Tingley Rubber
Flite™ Size 9 PVC Steel Toe Boot in Black
Part #TIN2725109 | Item #7562387 | Manufacturer Part #27251.09
Shoe Size:
How to get it:
Product Details
- 15 inch height black upper with composite safety toe and black cleated outsole
- Composite safety toe meets ASTM F2413 M I/75 C/75 EH* and will not set-off metal detectors
- Cleated outsole spits out debris for grip on indoor and outdoor surfaces
- Durable, seamless upper is 100% liquid proof
- Slip-Resistant, nitrile rubber outsole provides superior grip on dry, wet, and contaminated surfaces
- Tiny air bubbles trapped within the material keep feet warm in the cold and cooler in the heat
- Beveled heel for reduced back and leg strain
Documents
Specifications
ASTM Specifications: ASTM F-2413 M I/75 C/75
Application: Chemical Industry, Food Processing, Petrochemical Plants
Collection: Flite™
Color Finish: Black
Color Finish Category: Blacks
Gender: Unisex
Height: 15-1/5 in
ISO Specifications: ISO 9001
Length: 12 in
Material: Plastic, Rubber, Steel
Material Type: PVC
Shoe Size: 9
UL Listed: No
Width: 4-3/10 in
Entire Collection
-
Starting at $133.54
-
Call for Pricing