• Cart

DESCRIPTION

Tingley Rubber General Purpose Plain Toe Knee Boot

T31151

Shoe Size:

SPECIFICATIONS

ASTM Specifications
ASTM F-2413
Color Finish
Black
Gender
Mens
Height
15 in
Shoe Size
8

Starting at
Call for Pricing
  • QUANTITY