Iron Eagle® S Size 10 mil Polyurethane and Nylon Rain Overall in Gold

Part #HP353  |  Manufacturer Part #O22007.SM.01

Starting at
Call for Pricing

Clothing Size:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Therm-O-Rad sealed seams for 100% waterproof protection
  • Premium snap lock suspender buckles
  • Heavy duty suspenders w/crossover
  • Mildew resistant
  • 2 mil exterior coating offers unbelievable snag and abrasion resistance
  • Sleek coating is easy to decontaminate and provides great liquid shedding characteristics
  • Heat sealed seams are stronger than the material itself and can withstand extensive laundering
  • Heavy duty snaps
  • Color: Gold
  • Size: Small

Documents

Specifications

Clothing Size: S

Collection: Iron Eagle®

Color Finish: Gold

Color Finish Category: Gold Tones

Disposable: No

Material: Plastic

Material Type: [Nylon, Polyurethane]

Product Type: Bib Pants

Quick Release: No

Reusable: Yes

Thickness: 10 mil