Iron Eagle® XXL Size Nylon Rain Jacket in Green

Part #TJ222082X01  |  Item #7564838  |  Manufacturer Part #J22208.2X.01

Call for Pricing EACH

Clothing Size:

XXL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Iron Eagle® exterior coated polyurethane on nylon jacket is lightweight and durable.
  • Extremely comfortable and flexible, the Iron Eagle also has the durability to resist fats, oils, pine tars, gasoline, grease, and a variety of other chemicals.
  • It is ideal for the toughest work conditions.
  • Polyurethane on nylon jacket.
  • Batwing sleeve construction and generously cut for maximum freedom of movement.
  • Therm-O-Rad sealed seams for 100% waterproof protection .
  • Storm fly front seals out wind, rain and contaminants.
  • Hood snaps compatible with Iron Eagle hood (sold separately).
  • Heavy duty snaps guaranteed not to fail.
  • 2 mil exterior coating offers unbelievable snag and abrasion resistance.

Documents

Specifications

Application: [Agriculture, Food Processing, Forestry, Meat Packing, Petrochemical, Sanitation]

Clothing Size: XXL

Coating: Polyurethane

Collection: Iron Eagle®

Color Finish: Green

Color Finish Category: Greens

Disposable: No

Material: Plastic

Material Type: [Polyurethane, Nylon]

Number Of Pieces: 1 Piece

Product Type: Jacket

Reusable: Yes