Tingley Rubber
Iron Eagle® XXL Size Nylon Rain Overalls in Green
Part #TO220082X01 | Item #7564825 | Manufacturer Part #O22008.2X.01
Clothing Size:
XXLProduct Details
Documents
Specifications
Clothing Size: XXL
Coating: Polyurethane
Collection: Iron Eagle®
Color Finish: Green
Color Finish Category: Greens
Disposable: No
Material: Plastic
Material Type: [Nylon, Polyurethane]
Number Of Pieces: 2 Piece
Product Type: Overalls
Reusable: Yes
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing