Safetyflex® 18 in. PVC and Polyester Acid Resistant Sleeve

Part #TS41108  |  Item #7607100  |  Manufacturer Part #S41108.2X-3X

$17.80 per PAIR

Length:

18 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made to resist industrial acids, chemicals, and caustics
  • Heavy exterior coating offers excellent permeation performance and liquid splash protection
  • SafetyFlex® flame resistant specialty PVC on polyester apron combines tough protection and comfortable fit

Specifications

ASTM Specifications: ASTM D-6413

Collection: Safetyflex®

Color Finish: Green

Color Finish Category: Greens

Glove Type: [Caustics, Chemical, Acids]

Length: 18 in

Material: Plastic

Material Type: [PVC, Polyester]

Product Type: Sleeve

Reusable: Yes

Thickness: 17 mil

Weight: 13