Safetyflex® Chemical Resistant Overalls Large

Part #TO41008L  |  Item #4927035  |  Manufacturer Part #O41008.LG

$53.23 EACH

Clothing Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made from flame resistant PVC on polyester
  • High jacket collar with velcro® throat closure for increased splash and drip protection
  • Soft, supple feel for all day comfort
  • Tapered sleeves are designed to fit in protective gloves

Specifications

ASTM Specifications: ASTM D-6413

Clothing Size: L

Collection: Safetyflex®

Color Finish: Green

Color Finish Category: Greens

Material: Plastic

Material Type: [PVC, Polyester]

Thickness: 17 mil