Vision™ XXXL Size Polyurethane and Polyester High Visibility Jacket with Reflective Tape in Fluorescent Yellow and Green

Part #TJ231223X  |  Item #4927113  |  Manufacturer Part #J23122.3X

$106.07 EACH

Clothing Size:

XXXL

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI 107 Class 2

ASTM Specifications: ASTM E-96

Clothing Size: XXXL

Collection: Vision™

Color Finish: [Fluorescent Yellow, Green]

Color Finish Category: Yellows

Disposable: No

Material: Plastic

Material Type: [Polyurethane, Polyester]

Quick Release: No

Reusable: Yes

Width: 13 in