16mm Photometer Cell 10 Pack for Lovibond P600 Spectrophotometer
16mm Photometer Cell 10 Pack for Lovibond P600 Spectrophotometer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Lovibond™ P600 Spectrophotometer
- CE Approved:
- No
- Diameter:
- 16/25 in
- EPA Compliant:
- No
- Height:
- 3-27/50 in
- NSF Certified:
- No
- Package Quantity:
- Pack of 10
- Product Type:
- 16mm Photometer Cell
- UL Listed:
- No