3ml Chlorine Free Combination Total Tablet Test Kit for Lovibond Checkit Comparator
3ml Chlorine Free Combination Total Tablet Test Kit for Lovibond Checkit Comparator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One piece comparator design means no chance of breakage
- Reagents and replacement color wheels are less expensive than the leading brand
- Lovibond test kits offer a lower total cost of ownership
- Free & total chlorine test kit; 0.02-0.3 ppm
- Use proven tablet reagents
Specifications
- Brand Model Compatibility:
- Lovibond™ Checkit®
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Comparator Free Tablet Test Kit
- Size:
- 3 mL
- UL Listed:
- No
- Weight:
- 1 lb