500 mg Total Hardness Mini Kit
500 mg Total Hardness Mini Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Range can be extended by varying the sample volume
- Very simple no reagents to measure, no comparators to read
- Replaces liquid titration solution and indicators with stable tablets to offer a longer shelf life and ease of handling
- Concentration is calculated by the number of tablets added
Specifications
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Total Hardness Mini Kit
- Size:
- 500 mg
- UL Listed:
- No