Ortho Phosphorous Reagent 50 Test for Lovibond MD 600 Multiparameter Colorimeter
Ortho Phosphorous Reagent 50 Test for Lovibond MD 600 Multiparameter Colorimeter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Lovibond® MD 600 Multiparameter Colorimeter
- CE Approved:
- No
- EPA Compliant:
- No
- Product Type:
- Ortho Phosphorous Reagent 50 Test
- Range (in):
- 0.06 - 5 mg/L
- UL Listed:
- No
- Weight:
- 1 lb