• Cart

DESCRIPTION

  • For determination of chemical oxygen demand (COD2) by digestion
  • Mercury free COD digestion vials
  • Same as the leading brand at a fraction of the price

Tintometer Mercury Free COD Vario Vial for Replacement for Hach 2565025

T242071

Size:

SPECIFICATIONS

Brand Model Compatibility
Replacement for Hach® 2565025
CE Approved
No
Diameter
16/25 in
EPA Compliant
No
NSF Certified
No
Package Quantity
Pack of 25
Size
150 mg
Type
Mercury Free COD Vario Vial
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY