Wall Mount Toilet Tissue Dispenser in Black

This product has been replaced by

Scott® Smoke Grey Jumbo Roll Tissue Dispenser
Scott® Jumbo Roll Tissue Dispenser in Smoke Grey
Manufacturer Part #09602
You last purchased this on
 
Scott®

Wall Mount Toilet Tissue Dispenser in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Scott® Smoke Grey Jumbo Roll Tissue Dispenser
Scott® Jumbo Roll Tissue Dispenser in Smoke Grey
Manufacturer Part #09602
Scott®

Wall Mount Toilet Tissue Dispenser in Black

  • Fast #
  • Part #K34831
  • Item #7107934
  • Manufacturer Part #34831
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tears on both sides of the dispenser
  • The easy-to-load bath tissue system has no door and no core to throw away, so refilling it is a snap
  • 1 Coreless Toilet Paper Dispenser
  • This bathroom tissue dispenser accepts jumbo rolls and JRT junior rolls, including top-rated Kleenex® Cottonelle Brand and Scott®Brand
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
10-39/100 in
Installation Type:
Wall Mount
Length:
14-13/100 in
Material:
Plastic
Width:
5-87/100 in