1-1/2 in. Stainless Steel Flanged Wafer Check Valve
Model CV 70-SS 1-1/2 in. Stainless Steel Flanged Wafer Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Minimal head loss
- Quick closure to reduce water hammer
- Designed for long service life
- Versatile design
- Metal-to-metal seats
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ANSI:
- ANSI B16.5, ANSI Class 150
- ASME:
- ASME B16.5
- ASTM:
- ASTM A-351 Grade CF8M
- Application:
- Industrial, Marine, Pharmaceutical
- Clean Bagged:
- No
- Collection:
- Model CV 70-SS
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 3-29/50 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal Mount
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 1-1/10 in
- MSS:
- MSS SP-126, MSS SP-25, MSS SP-55, MSS SP-6
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Pressure - High:
- 275
- Pressure Class:
- 150#, 275#
- Recommended Valve Application:
- Chemical, Gas, Oil, Water, Petrochemical
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- Wafer
- Valve Disc Material:
- 316 Stainless Steel
- Valve Seat Material:
- 316 Stainless Steel
- Valve Size:
- 1-1/2 in
- Valve Type:
- Wafer Check Valve
- Weight:
- 1.54 lb
- Width:
- 1-1/10 in