1 x 1 x 1 in. 250# Ductile Iron Threaded Wye

You last purchased this on
 
Titan Flow Control

Model YS 12-DI 1 x 1 x 1 in. 250# Ductile Iron Threaded Wye

This product requires certification to purchase.
Brand image
You last purchased this on
 
Titan Flow Control

Model YS 12-DI 1 x 1 x 1 in. 250# Ductile Iron Threaded Wye

  • Fast #
  • Part #TYS12D0100M
  • Item #7202777
  • Manufacturer Part #YS12D0100M
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Precision machined seats
  • Self-cleaning capability
  • Enhanced design
  • Natural gas and other special applications
  • Threaded cap
  • Epoxy painted
  • Requires Certification

Specifications

ANSI:
ANSI Class 300
ASME:
ASME B1.20.1, ASME B16.42, ASME Class 300
ASTM:
ASTM A-395
Coating:
Epoxy
Collection:
Model YS 12-DI
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Length:
4-3/100 in
Material:
Ductile Iron, Stainless Steel
Maximum Temperature:
100
Mesh Size:
20
NSF Certified:
No
Pressure - High:
640
Pressure Class:
250#
Recommended Valve Application:
Gas, Oil, Water
Strainer Type:
Wye