12 in. 300# Carbon Steel and Stainless Steel Flanged Metal Silent Check valve
Model CV 52-CS 12 in. 300# Carbon Steel and Stainless Steel Flanged Metal Silent Check valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Install in horizontal or vertical position with upward flow
- Low pressure drop equivalent to a swing check
- Lead-free
- Silent check valves efficiently perform all of the functions of a swing check or vertical lift check valves and at the same time operate silently to prevent the effects of water hammer
- Threaded ends
- Silent operation
- Stainless steel guide, rod and spring
Documents
Specifications
- ANSI:
- ANSI 594, ANSI B16.5
- API:
- API 594, API 598
- ASME:
- ASME 16.5, ASME 594, ASME Class 300
- ASTM:
- ASTM A-216 WCB, ASTM A-351 CF8M
- Clean Bagged:
- No
- Coating:
- Epoxy
- Collection:
- Model CV 52-CS
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 21-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal Mount
- Length:
- 19-1/2 in
- MSS:
- MSS SP-25, MSS SP-55, MSS SP-6
- Material:
- Carbon Steel, Stainless Steel
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - High:
- 740
- Pressure Class:
- 300#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Globe
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 12 in
- Valve Type:
- Silent Check Valve
- Weight:
- 430 lb