12 in. 300# Carbon Steel and Stainless Steel Flanged Wafer Metal Check Valve
12 in. 300# Carbon Steel and Stainless Steel Flanged Wafer Metal Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI Class 300, ANSI 594, ANSI B16.5
- API:
- API 594, API 598
- ASME:
- ASME B16.5
- ASTM:
- ASTM A-216 WCB, ASTM A-351 CF8M, ASTM A-276 Grade 316
- Clean Bagged:
- No
- Coating:
- Epoxy
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 740 psi
- Pressure Class:
- 300#
- Recommended Valve Application:
- Water, Gas, Oil
- UL Listed:
- No
- Valve Body Style:
- Wafer
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 12 in
- Valve Type:
- Check Valve
- Width:
- 7-3/25 in