Titan Flow Control 125# Brass Sweat Perforated Wye Strainer TYS56EBP116

DESCRIPTION

Titan Flow Control 125# Brass Sweat Perforated Wye Strainer

TYS56EBP116

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B16.1
ASTM Specifications
ASTM A-126
End Connection 1
Sweat
Fitting Size 1
3 in
Material
Brass
Size
3 in