DESCRIPTION

  • Large strainning capacity
  • Precison machined seats
  • Self-cleaning capability

Titan Flow Control 125# Bronze Sweat Mesh Wye Strainer

TYS56

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI 125
ASME Specifications
ASME B16.15
ASTM Specifications
ASTM B-584
End Connection 1
Solder
Fitting Size 1
1 in
Fitting Sizes
1 in
Material
Bronze
Maximum Pressure
200 psi
Maximum Temperature
150
Mesh Size
20
Pressure Class
125#