DESCRIPTION

Titan Flow Control 150# Stainless Steel Flange Mesh Wye Strainer

TYS61S0300M

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI 150
ASTM Specifications
ASTM A-216
End Connection 1
Flanged
Fitting Size 1
3 in
Material
Stainless Steel
Maximum Pressure
285 psi
Maximum Temperature
100
Pressure Class
150#
Size
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday